Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series

Jis 10K Bronze Globe Valve J Series J

by KITZ
Item.#
02230085
Mfr.#
J
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Nominal Diameter (A)
40
Nominal Diameter (B)
1 1/2
TRUSCO Part Number
163-6219
Material (handlebar)
ADC12
Material (disk)
CAC406
Material (body)
CAC406
Dimension H (Fully open) (mm)
171
Dimensions D (mm)
115
Dimensions L (mm)
120
2014 TRUSCO Published Page
2-2030
Material (bonnet)
CAC406
Maximum Allowable Pressure (MPa)
1.0 saturated steam: 1.0 oil, gas, air and water pulsation of 1.4120 deg C following: clear stream water of 120 deg C or less