Buy more than* S$200* and get FREE SHIPPING

  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series
  • Jis 10K Bronze Globe Valve J Series

Jis 10K Bronze Globe Valve J Series J

by KITZ
Item.#
02230112
Mfr.#
J
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (stem)
K metal
Material (disk)
CAC406
Nominal Diameter (A)
80
Nominal Diameter (B)
3
Material (handlebar)
FCD400-15
Material (body)
CAC406
Material (bonnet)
CAC406
Dimension H (Fully open) (mm)
268
Dimensions D (mm)
180
Dimensions L (mm)
200
Maximum Allowable Pressure (MPa)
1.0 saturated steam: 1.0 oil, gas, air and water pulsation of 1.4120 deg C following: clear stream water of 120 deg C or less