Buy more than* S$200* and get FREE SHIPPING

  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series

Gate Valve, 10K, L Series L

by KITZ
Item.#
02230304
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
43.22 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Material (bonnet)
CAC406
Material (stem)
K metal
Handle Color
Red
Material (packing)
With non-asbestos packing
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2
Dimensions L (mm)
55
Maximum Allowable Pressure (MPa)
1.0 saturated steam: 0.7 oil, gas, air and water pulsation of 1.4 120 deg C following: clear stream water of 120 deg C or less
Material (body)
CAC406
Material (disk)
CAC406
2014 TRUSCO Published Page
2-2035
Material (handlebar)
ZDC
Dimensions D (mm)
60
Dimension H (mm)
126
TRUSCO Part Number
163-6294