Buy more than* S$200* and get FREE SHIPPING

  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series

Gate Valve, 10K, L Series L

by KITZ
3.00 (1)
Item.#
02230313
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
CAC406
Material (stem)
K metal
Handle Color
Red
Dimensions D (mm)
70
Dimension H (mm)
153
Shape
Screw type
Type
Bronze / brass (JIS standard items)
Material (handlebar)
ZDC
Material (body)
CAC406
Material (disk)
CAC406
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Dimensions L (mm)
65
TRUSCO Part Number
163-6308
Material (packing)
Non asbestos packing
Maximum Allowable Pressure (MPa)
clear stream water 120 degree C or less: 1.4 oil, gas, air, pulsating water 120 degree C or less: 1.0 Saturated steam: 0.7
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for boiler output circuit
3
From Japan
On 2017-05-31 01:25:36
It works simultaneously with the piping pressure reducing valve and works without problems.
This review is about item#02230331.