Buy more than* S$200* and get FREE SHIPPING

  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series
  • Gate Valve, 10K, L Series

Gate Valve, 10K, L Series L

by KITZ
3.00 (1)
Item.#
02230322
Mfr.#
L
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
CAC406
Material (stem)
K metal
Handle Color
Red
Material (packing)
With non-asbestos packing
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Dimensions L (mm)
70
TRUSCO Part Number
163-6316
Maximum Allowable Pressure (MPa)
1.0 saturated steam: 0.7 oil, gas, air and water pulsation of 1.4 120 deg C following: clear stream water of 120 deg C or less
Material (body)
CAC406
Material (disk)
CAC406
2014 TRUSCO Published Page
2-2035
Material (handlebar)
ADC12
Dimensions D (mm)
80
Dimension H (mm)
178
Shape
Screwed type
Type
Bronze brass (JIS standard product)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for boiler output circuit
3
From Japan
On 2017-05-31 01:25:36
It works simultaneously with the piping pressure reducing valve and works without problems.
This review is about item#02230331.