Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gate Valve
  • Gate Valve
  • Gate Valve

Gate Valve M-20A

by KITZ
Item.#
02230471
Mfr.#
M-20A
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
CAC406
Material (disk)
CAC406
Nominal Diameter (A)
20
Dimensions D (mm)
60
Nominal Diameter (B)
3/4
Shape
Screwed type
Type
Bronze / brass (JIS standard products)
Material (handlebar)
ZDC
2015 Trusco Published Pages
3 1207
2014 TRUSCO Published Page
2-2035
Material (packing)
Non-asbestos packing
Material (stem)
K Metal
Handle Color
Red
Dimension H (mm)
145
Dimensions L (mm)
60
TRUSCO Part Number
163-6243
Material (bonnet)
CAC406
Maximum Allowable Pressure (MPa)
120 degC following clear stream water: 0.7 120 degC or less of oil / gas / air / pulsation water: 0.5 saturated steam: 0.2