Buy more than* S$200* and get FREE SHIPPING

  • Product Swing Chuck Valve 10K, O SeriesMade From Bronze
  • Product Swing Chuck Valve 10K, O SeriesMade From Bronze
  • Product Swing Chuck Valve 10K, O SeriesMade From Bronze

Product Swing Chuck Valve 10K, O SeriesMade From Bronze O

by KITZ
3.00 (2)
Item.#
02230541
Mfr.#
O
Package Qty.
1PC
Ship pack of
1
32.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
During operation the chuck valve sometimes makes some noises. When the noises are very loud, the disk degradation might be progressing.
Material (plug)
C3604BD
Material (disk)
CAC406
2014 TRUSCO Published Page
2-2047
Nominal Diameter (B)
3/8
Dimensions L (mm)
55
Maximum Pressure (MPa)
(Static running water of 120 deg C or less) 1.4, (oil, gas, air and water pulsation of 120 deg C or less) 1.0, 1.0 (saturated steam)
Material (body)
CAC406
Material (hinge pin)
C3604BD
Materials (cap)
C3771BE
Nominal Diameter (A)
10
Dimension H (mm)
38.5
TRUSCO Part Number
163-6359
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used as a check valve of the discharge pipe of the compressor
1
From Japan
On 2017-09-11 15:15:50
There is "air" in the fluid to be used, but as a check valve of the discharge pipe of the compressor, it is impossible to stop reverse flow and not be used at all. In a tank of about 25 liters, under the condition that the set value of the pressure switch is 0.69 MPa ON -0.78 MPa OFF, there is a leak that restarts in about 30 seconds after stopping. When examining it, it seems that some leakage is allowed in JIS standard check valve.
This review is about item#2230541.
Drain back flow prevention
5
From Japan
On 2016-06-07 18:51:25
As of now there is no problem. I also trust the previous ones because it is made by Kitts.
This review is about item#02230566.