Buy more than* S$200* and get FREE SHIPPING

  • 10K Brass Ball Valve, Taper Male Thread x Taper Female Thread
  • 10K Brass Ball Valve, Taper Male Thread x Taper Female Thread
  • 10K Brass Ball Valve, Taper Male Thread x Taper Female Thread

10K Brass Ball Valve, Taper Male Thread x Taper Female Thread S6

by KITZ
5.00 (2)
Item.#
02230681
Mfr.#
S6
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (handle)
Polyacetal
Material (O-Rings)
EPDM
Materials (cap)
C3771BD
Maximum Pressure (MPa)
0.98 (cold water)
Shape
Screwed type
Nominal Diameter (A)
20
Dimension H (mm)
42
Materials (ball sheets)
PTFE glass fiber input
Material (stem)
Dezincification resistant brass bar
Caliber Type
Standard bore
Material (ball)
C3771BE+Ni-Cr
Dimensions D (mm)
40
Type
Brass
Nominal Diameter (B)
2014/03/04
Dimensions L (mm)
59
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sprinkler opening and closing
5
From Japan
On 2018-02-05 19:23:18
It is very convenient for opening and closing sprinklers here.
This review is about item#2230681.
Solar water heater
5
From Japan
On 2015-02-10 08:25:29
I chose it by brand.
This review is about item#02230672.