Buy more than* S$200* and get FREE SHIPPING

  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series

400 Type Brass Ball Valves, Standard Bore, T Series T

by KITZ
5.00 (1)
Item.#
02230706
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Material (ball)
C3771BE (Ni-Cr plating)
Nominal Diameter (B)
2014/01/02
Dimensions L (mm)
65
Material (body)
C3771BE
Nominal Diameter (A)
15
Materials (cap)
C3771BE
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.69 2.75 (water of less than 150deg C, oil, gas)
Material (stem)
C3531
Caliber Type
Standard bore
System
Floating
Dimension H (mm)
45
Shape
Screwed type
Material (handle)
SUS430
Bore Diameter (phi mm)
10
Dimensions D (mm)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve replacement
5
From Japan
On 2015-01-19 08:17:45
It was saved by the quick response.
This review is about item#02230724.