Buy more than* S$200* and get FREE SHIPPING

  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series

400 Type Brass Ball Valves, Standard Bore, T Series T

by KITZ
5.00 (2)
Item.#
02230715
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
39.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Material (ball)
C3771BE (Ni-Cr plating)
Material (body)
C3771BE
Nominal Diameter (A)
20
Materials (cap)
C3771BE
Nominal Diameter (B)
41337
Dimensions L (mm)
68
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.69 2.75 (water of less than 150deg C, oil, gas)
Material (stem)
C3531
Caliber Type
Standard bore
System
Floating
Material (handle)
SUS430
Bore Diameter (phi mm)
15
Dimensions D (mm)
80
Dimension H (mm)
50
Shape
Screwed type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the piping of the cleaning machine.
5
From Japan
On 2017-07-19 09:13:57
There is always the item you want and it will always be saved. Also thank you. The product is perfect.
This review is about item#02230706.
Replace valve
5
From Japan
On 2015-01-19 08:17:45
It was saved by prompt response.
This review is about item#02230724.