Buy more than* S$200* and get FREE SHIPPING

  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series

400 Type Brass Ball Valves, Standard Bore, T Series T

by KITZ
5.00 (1)
Item.#
02230733
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
84.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Material (ball)
C3771BE (Ni-Cr plating)
Nominal Diameter (A)
32
Materials (cap)
C3771BE
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
86
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
C3531
Caliber Type
Standard bore
System
Floating
Bore Diameter (phi mm)
25
Dimensions D (mm)
110
Dimension H (mm)
60
2014 TRUSCO Published Page
2-2037
TRUSCO Part Number
163-6731
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.69 2.75 (water of 150 deg C or less, oil, gas)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Valve replacement
5
From Japan
On 2015-01-19 08:17:45
It was saved by the quick response.
This review is about item#02230724.