Buy more than* S$200* and get FREE SHIPPING

  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series
  • 400 Type  Brass Ball Valves, Standard Bore, T Series

400 Type Brass Ball Valves, Standard Bore, T Series T

by KITZ
5.00 (2)
Item.#
02230742
Mfr.#
T
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
Material (ball)
C3771BE (Ni-Cr plating)
Nominal Diameter (A)
40
Materials (cap)
C3771BE
Nominal Diameter (B)
1.5
Dimensions L (mm)
96
Shape
Screwed type
TRUSCO Part Number
163-6740
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.69 2.75 (water of 150 deg C or less, oil, gas)
Material (stem)
C3531
Caliber Type
Standard bore
System
Floating
Bore Diameter (phi mm)
32
Dimensions D (mm)
110
Dimension H (mm)
65
2014 TRUSCO Published Page
2-2037
Material (body)
C3771BE
Material (handle)
SUS430
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the piping of the cleaning machine.
5
From Japan
On 2017-07-19 09:13:57
There is always the item you want and it will always be saved. Also thank you. The product is perfect.
This review is about item#02230706.
Replace valve
5
From Japan
On 2015-01-19 08:17:45
It was saved by prompt response.
This review is about item#02230724.