Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 400 Type Brass Ball Valves, Standard Bore, Th Series
  • 400 Type Brass Ball Valves, Standard Bore, Th Series
  • 400 Type Brass Ball Valves, Standard Bore, Th Series

400 Type Brass Ball Valves, Standard Bore, Th Series TH

by KITZ
5.00 (1)
Item.#
02230794
Mfr.#
TH
Package Qty.
1PC
Ship pack of
1
26.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Material (stem)
K metal
Caliber Type
Standard bore
Dimensions D (mm)
60
Dimension H (mm)
41
Shape
Threaded
TRUSCO Part Number
163-6791
Bore Diameter (phi mm)
8
Material (body)
C3771BE
Material (handle)
SUS430
Material (O-Rings)
FKM
Material (ball)
C3771BE (Cr plating)
Nominal Diameter (B)
3/8
Dimensions L (mm)
45
Type
Bronze and brass
Nominal Diameter (A)
10
Maximum Pressure (MPa)
2.75 (Room-temperature water, oil, gas), 0.69 (below 150 degree c water, oil, gas)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the water supply to the dyeing machine
5
From Japan
On 2016-05-17 08:29:53
We hope to strengthen the set screw part of the cock.
This review is about item#02230837.