Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass

600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass TK

by KITZ
4.19 (16)
Item.#
02230873
Mfr.#
TK
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Caliber Type
Ladies bore
Type
Bronze / brass
TRUSCO Part Number
163-6880
Bore Diameter (phi mm)
6.8
Dimensions D (mm)
70
Dimension H (mm)
36
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas), 0.98 (saturated steam)
Material (handle)
SUS430
Material (insert)
C3771BE
Shape
Screw type
Materials (ball sheets)
PTFE with fiberglass
Nominal Diameter (A)
10
Material (ball)
C3771BE (Cr plated)
Nominal Diameter (B)
3/8
Dimensions L (mm)
44
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
For maintenance of working machine
5
From Japan
On 2017-11-23 09:55:18
Of course, there is no problem with first-class manufacturers and first-class items. that's all
This review is about item#2230952.
During piping maintenance
5
From Japan
On 2017-11-06 11:16:48
I think that it is a reliable product with the goods I always use.
This review is about item#2230882.
When plumbing work and parts replacement
3
From Japan
On 2017-01-20 15:29:24
Since good customers also use Monotauro, it would be nice if you could make a trader price, but it is inevitable that parts can not be profitable for price,
This review is about item#2230882.
Drain of boiler
5
From Japan
On 2016-12-26 19:15:42
Steam leaked from the valve near the pressure gauge, so I bought it. There is no steam leakage and it can be used without problems.
This review is about item#2230873.
Construction
5
From Japan
On 2016-05-26 15:27:20
Especially it was able to be used without problems.
This review is about item#02230891.
Water piping
1
From Japan
On 2016-03-25 17:42:33
The water pressure can not be adjusted with a lever. There is a water leak from the lever base at a position other than stopping, stopping.
This review is about item#02230952.
I use it for air piping.
4
From Japan
On 2016-03-11 19:50:53
I am using it without problems.
This review is about item#02230873.
Spraying
4
From Japan
On 2015-11-08 16:10:33
Depending on the thing, it will be useless, maybe there is an outlier? As of now only one out of ten has been found leaked in 3 days, but still satisfied enough.
This review is about item#02230952.
Drain washing
4
From Japan
On 2015-09-14 15:07:41
When ordering it will be delivered the next day, so I am saved. It is a consumable item so I'm happy if it is a bit cheaper.
This review is about item#02230873.
In and out of steam
5
From Japan
On 2015-06-03 11:43:16
I thought that the valve would last longer, but it is easier to use and last longer than the valve, thanks.
This review is about item#02230882.