Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass

600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass TK

by KITZ
4.19 (16)
Item.#
02230891
Mfr.#
TK
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Caliber Type
Ladies bore
Nominal Diameter (B)
3/4
Dimensions L (mm)
59
Type
Bronze / brass
TRUSCO Part Number
163-6901
Bore Diameter (phi mm)
12.5
Maximum Pressure (MPa)
4.12 (room temperature water, oil, gas), 0.98 (saturated steam)
Material (handle)
SUS430
Material (insert)
C3771BE
Dimensions D (mm)
85
Dimension H (mm)
44
Shape
Screw type
Materials (ball sheets)
PTFE with fiberglass
Nominal Diameter (A)
20
Material (ball)
C3771BE (Cr plated)
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 2
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
For maintenance of working machine
5
From Japan
On 2017-11-23 09:55:18
Of course, there is no problem with first-class manufacturers and first-class items. that's all
This review is about item#2230952.
During piping maintenance
5
From Japan
On 2017-11-06 11:16:48
I think that it is a reliable product with the goods I always use.
This review is about item#2230882.
When plumbing work and parts replacement
3
From Japan
On 2017-01-20 15:29:24
Since good customers also use Monotauro, it would be nice if you could make a trader price, but it is inevitable that parts can not be profitable for price,
This review is about item#2230882.
Drain of boiler
5
From Japan
On 2016-12-26 19:15:42
Steam leaked from the valve near the pressure gauge, so I bought it. There is no steam leakage and it can be used without problems.
This review is about item#2230873.
Construction
5
From Japan
On 2016-05-26 15:27:20
Especially it was able to be used without problems.
This review is about item#02230891.
Water piping
1
From Japan
On 2016-03-25 17:42:33
The water pressure can not be adjusted with a lever. There is a water leak from the lever base at a position other than stopping, stopping.
This review is about item#02230952.
I use it for air piping.
4
From Japan
On 2016-03-11 19:50:53
I am using it without problems.
This review is about item#02230873.
Spraying
4
From Japan
On 2015-11-08 16:10:33
Depending on the thing, it will be useless, maybe there is an outlier? As of now only one out of ten has been found leaked in 3 days, but still satisfied enough.
This review is about item#02230952.
Drain washing
4
From Japan
On 2015-09-14 15:07:41
When ordering it will be delivered the next day, so I am saved. It is a consumable item so I'm happy if it is a bit cheaper.
This review is about item#02230873.
In and out of steam
5
From Japan
On 2015-06-03 11:43:16
I thought that the valve would last longer, but it is easier to use and last longer than the valve, thanks.
This review is about item#02230882.