Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass
  • 600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass

600 Type Product Ball Valve, Reduced Bore, Tk Series Made From Brass TK

by KITZ
4.15 (13)
Item.#
02230916
Mfr.#
TK
Package Qty.
1PC
Ship pack of
1
55.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Caliber Type
Ladies bore
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
78
Type
Bronze and brass
TRUSCO Part Number
163-6928
Bore Diameter (phi mm)
20
Maximum Pressure (MPa)
4.12 ( water of room temperature, oil, gas), 0.98 (saturated steam)
Material (handle)
SUS430
Material (insert)
C3771BE
Dimensions D (mm)
100
Dimension H (mm)
54
Shape
Threaded
Materials (ball sheets)
PTFE with glass fiber
Nominal Diameter (A)
32
Material (ball)
C3771BE (Cr plating)
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Boiler drain
5
From Japan
On 2016-12-26 19:15:42
Therefore buy steam from the valve near the pressure gauge was leaking. Also it can be used without any problems without steam leakage.
This review is about item#2230873.
Construction
5
From Japan
On 2016-05-26 15:27:20
In particular, it could be used without problems.
This review is about item#02230891.
Water piping
1
From Japan
On 2016-03-25 17:42:33
It can not be water pressure adjustment lever. Out, there is water leakage from the lever base at a position other than to stop.
This review is about item#02230952.
It is using the air of the piping.
4
From Japan
On 2016-03-11 19:50:53
I use without problems.
This review is about item#02230873.
Blown
4
From Japan
On 2015-11-08 16:10:33
I wonder if some things, soon become useless, there is a hit or miss? Only one ten out for now, the leak has been confirmed in three days, But still not fully satisfied.
This review is about item#02230952.
Drainage pipe cleaning
4
From Japan
On 2015-09-14 15:07:41
Because when you order arrive the next day, you have helped us. Because the consumables is happy if a little cheaper.
This review is about item#02230873.
Out of steam
5
From Japan
On 2015-06-03 11:43:16
But I thought better of the valve is long-lasting has a long-lasting than the easy-to-use valve, thanks.
This review is about item#02230882.
Use the steam pipe
5
From Japan
On 2014-04-06 14:59:23
Since the good durability has been used from 30 as earlier in the pipe in the plant.
This review is about item#02230882.
It referred to as steam.
5
From Japan
On 2013-10-18 19:02:17
It is a reliable valve.
This review is about item#02230873.
Use in water repair
5
From Japan
On 2013-06-24 15:32:59
Work parts are entered in the next day after the order was saved.
This review is about item#02230891.