Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series

600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series TKT

by KITZ
3.50 (4)
Item.#
02230961
Mfr.#
TKT
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Dimensions L (mm)
44
Materials (ball sheets)
PTFE with fiberglass
Caliber Type
Ladies bore
Nominal Diameter (A)
10
Material (ball)
C3771BE (Cr plated)
Nominal Diameter (B)
3/8
Material (handle)
ZDC2
Dimension H (mm)
27
Shape
Screw type
Type
Brass valves for general use
TRUSCO Part Number
163-6979
Bore Diameter (phi mm)
6.8
Dimensions D (mm)
40
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (saturated steam)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as valve for water piping
5
From Japan
On 2009-11-11 18:52:54
Price satisfaction, feeling of use, compact product satisfied
This review is about item#02230995.
Planned to be attached to agricultural machinery (subsoiler disinfector). I was looking for parts specially for adjusting flow rate.
5
From Japan
On 2009-10-03 00:34:10
I am satisfied that the goods are also made of sturdy. If there is opportunity, I would like to purchase.
This review is about item#02231031.
Air piping
2
From Japan
On 2007-12-10 16:01:39
I want you to make dimension inscription more understandable. (As can be understood by ordinary people)
This review is about item#02230977.
Air piping
2
From Japan
On 2007-12-10 15:59:41
I would like you to write dimensions, screws etc. more clearly.
This review is about item#02230977.