Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series

600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series TKT

by KITZ
3.50 (4)
Item.#
02230995
Mfr.#
TKT
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Dimension H (mm)
42
Shape
Threaded
Type
Bronze valves for general use
TRUSCO Part Number
163-7002
Bore Diameter (phi mm)
16
Dimensions D (mm)
76
Material (handle)
ZDC2
Nominal Diameter (B)
1
Dimensions L (mm)
71
Materials (ball sheets)
PTFE with glass fiber
Caliber Type
Ladies bore
Nominal Diameter (A)
25
Material (ball)
C3771BE (Cr plating)
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (saturated steam)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as valve for water piping
5
From Japan
On 2009-11-11 18:52:54
Price satisfaction, feeling of use, compact product satisfied
This review is about item#02230995.
Planned to be attached to agricultural machinery (subsoiler disinfector). I was looking for parts specially for adjusting flow rate.
5
From Japan
On 2009-10-03 00:34:10
I am satisfied that the goods are also made of sturdy. If there is opportunity, I would like to purchase.
This review is about item#02231031.
Air piping
2
From Japan
On 2007-12-10 16:01:39
I want you to make dimension inscription more understandable. (As can be understood by ordinary people)
This review is about item#02230977.
Air piping
2
From Japan
On 2007-12-10 15:59:41
I would like you to write dimensions, screws etc. more clearly.
This review is about item#02230977.