Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series

600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series TKT

by KITZ
3.50 (4)
Item.#
02231004
Mfr.#
TKT
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Dimensions D (mm)
76
Dimension H (mm)
48
2014 TRUSCO Published Page
2-2038
Caliber Type
Ladies Toboa
Nominal Diameter (A)
32
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.98 (saturated vapor) 4.12
Material (handle)
ZDC2
Material (ball)
C3771BE (Cr plating)
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
78
Materials (ball sheets)
Fiberglass entry PTFE
TRUSCO Part Number
163-7011
Bore Diameter (phi mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Used as valve for water piping
5
From Japan
On 2009-11-11 18:52:54
Price satisfaction, feeling of use, compact product satisfied
This review is about item#02230995.
Planned to be attached to agricultural machinery (subsoiler disinfector). I was looking for parts specially for adjusting flow rate.
5
From Japan
On 2009-10-03 00:34:10
I am satisfied that the goods are also made of sturdy. If there is opportunity, I would like to purchase.
This review is about item#02231031.
Air piping
2
From Japan
On 2007-12-10 16:01:39
I want you to make dimension inscription more understandable. (As can be understood by ordinary people)
This review is about item#02230977.
Air piping
2
From Japan
On 2007-12-10 15:59:41
I would like you to write dimensions, screws etc. more clearly.
This review is about item#02230977.