Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series
  • 600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series

600 Type Made From Brass Ball Valve, Reduced Bore And T Form HandleTkt Series TKT

by KITZ
3.50 (4)
Item.#
02231013
Mfr.#
TKT
Package Qty.
1PC
Ship pack of
1
66.09 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Material (body)
C3771BE
Material (stem)
K metal
Bore Diameter (phi mm)
24.5
Dimensions D (mm)
100
Dimension H (mm)
53
Shape
Screw type
Type
Brass valves for general use
TRUSCO Part Number
163-7029
Material (handle)
ZDC2
Nominal Diameter (A)
40
Material (ball)
C3771BE (Cr plated)
Nominal Diameter (B)
1 1/2
Dimensions L (mm)
83
Materials (ball sheets)
PTFE with fiberglass
Caliber Type
Ladies bore
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (saturated steam)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Use as a valve of the water piping
5
From Japan
On 2009-11-11 18:52:54
Price satisfaction, a feeling of use, satisfaction in the compact made by both
This review is about item#02230995.
Scheduled to be given to agricultural machinery (subsoiler disinfection machine). Was looking for a part in a custom-made in order to flow rate adjustment.
5
From Japan
On 2009-10-03 00:34:10
Product also happy we can be robust. Also I would like to buy when there is a chance.
This review is about item#02231031.
Air piping
2
From Japan
On 2007-12-10 16:01:39
I want you to the Dimensions are easy to understand more. (As can be understood by the general public)
This review is about item#02230977.
Air piping
2
From Japan
On 2007-12-10 15:59:41
I want you to notation easy to more understanding of the dimensions and screws or the like.
This review is about item#02230977.