Buy more than* S$200* and get FREE SHIPPING

  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series

3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series TN

by KITZ
5.00 (9)
Item.#
02231117
Mfr.#
TN
Package Qty.
1PC
Ship pack of
1
33.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Bore Diameter
Standard bore
Materials (ball sheets)
PTFE
Nominal Diameter (B)
3/8
Dimension H (mm)
34
Dimensions L (mm)
46
Type
L port
Shape
Threaded
Nominal Diameter (A)
10
Bore Diameter (phi mm)
6.8
Dimensions D (mm)
70
Maximum Allowable Pressure (MPa)
2.75 (Room-temperature water, oil , gas) 0.69 (Below 150 degree c water, oil, gas)
Material (body cap)
C3771BE
Material (O-Rings)
FKM
Material (packing)
PTFE with glass fiber
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
K metal
Type
Bronze and brass
TRUSCO Part Number
163-7053
Material (ball)
C3771BE (Cr plating)
Dimension L1 (mm)
23
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Attached to the boiler
5
From Japan
On 2015-05-20 18:09:19
You can use without problems
This review is about item#02231126.
As hot water switching valve
5
From Japan
On 2014-04-22 07:32:28
It is a product that combines the low cost and basic quality.
This review is about item#02231117.
Cock opening and closing of the pesticide drug
5
From Japan
On 2013-02-04 22:51:54
In use without problems.
This review is about item#02231144.
In replacement for the switching from the solar water heater,
5
From Japan
On 2012-08-27 14:23:32
It was replaced in the existing failure. Failure location was a water leakage from the cock lever spindle part, useful life, you want to know how much of the or.
This review is about item#02231126.
Air conditioning piping relationship
5
From Japan
On 2012-08-16 19:01:15
So all right
This review is about item#02231126.
Used in the piping path switching of bathing car
5
From Japan
On 2012-04-25 22:21:44
Therefore buy cheap. Durability does not know yet.
This review is about item#02231135.
Well drilling work
5
From Japan
On 2012-04-11 13:44:38
I am very satisfied
This review is about item#02231162.
Air valve
5
From Japan
On 2012-04-05 14:00:50
No problem
This review is about item#02231117.
PVC pipe branch of agricultural irrigation.
5
From Japan
On 2012-03-13 21:36:58
Hold part (lever) is also easy to use because it is just a good length is not too long to firm length basis have. Durable purchase of sufficient and valve is the most this manufacturer.
This review is about item#02231135.