Buy more than* S$200* and get FREE SHIPPING

  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series

3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series TN

by KITZ
5.00 (10)
Item.#
02231126
Mfr.#
TN
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter
Standard bore
Materials (ball sheets)
PTFE
Dimensions D (mm)
80
Nominal Diameter (B)
1/2
Dimension H (mm)
45
Dimensions L (mm)
67
Type
L-port
Shape
Screw type
Nominal Diameter (A)
15
Bore Diameter (phi mm)
10
Maximum Allowable Pressure (MPa)
2.75 (room temperature water, oil, gas) 0.69 (water, oil, gas below 150 degreeC)
Material (body cap)
C3771BE
Material (O-Rings)
FKM
Dimension L1 (mm)
33.5
Material (packing)
PTFE with fiberglass
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
K metal
Type
Bronze / brass
TRUSCO Part Number
163-7061
Material (ball)
C3771BE (Cr plated)
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Replace damaged parts of water heater
5
From Japan
On 2017-06-28 13:04:49
I purchased it mistakenly for the purpose, but the product itself is satisfactory. One of the three sides is plugged and plugged as a two-way valve I'm using.
This review is about item#2231135.
Mounting on a boiler
5
From Japan
On 2015-05-20 18:09:19
Can be used without problems
This review is about item#02231126.
As a hot water switching valve
5
From Japan
On 2014-04-22 07:32:28
It is a commodity that combines inexpensive and basic quality.
This review is about item#02231117.
Cock for opening and closing agricultural chemicals
5
From Japan
On 2013-02-04 22:51:54
It is in use without any problem.
This review is about item#02231144.
With replacement for switching from a solar water heater,
5
From Japan
On 2012-08-27 14:23:32
I replaced it due to an existing failure. The point of failure was water leakage from the cock lever spindle part, I would like to know how long it is a useful life.
This review is about item#02231126.
Air conditioning piping relationship
5
From Japan
On 2012-08-16 19:01:15
Very good
This review is about item#02231126.
Used for changing the piping route of a bathing vehicle
5
From Japan
On 2012-04-25 22:21:44
Purchased because it is cheap. I do not know the durability yet.
This review is about item#02231135.
Well drilling work
5
From Japan
On 2012-04-11 13:44:38
I am very satisfied.
This review is about item#02231162.
Air valve
5
From Japan
On 2012-04-05 14:00:50
No problem
This review is about item#02231117.
Branch bifurcation of agricultural irrigation water.
5
From Japan
On 2012-03-13 21:36:58
It is easy to use because it is exactly a length that is gentle (lever) also firmly and not too long for length. Durability is also sufficient and most manufacturers purchase valves.
This review is about item#02231135.