Buy more than* S$200* and get FREE SHIPPING

  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series
  • 3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series

3-Way Ball Valve Seat Surface 2 Brass Type 400, Standard Bore, Tn Series TN

by KITZ
5.00 (9)
Item.#
02231135
Mfr.#
TN
Package Qty.
1PC
Ship pack of
1
43.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bore Diameter
Standard bore
Materials (ball sheets)
PTFE
Type
Bronze / brass
TRUSCO Part Number
163-7070
Material (ball)
C3771BE (Cr plated)
Dimension L1 (mm)
34
Material (packing)
PTFE with fiberglass
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
K metal
Maximum Allowable Pressure (MPa)
2.75 (room temperature water, oil, gas) 0.69 (water, oil, gas below 150 degreeC)
Material (body cap)
C3771BE
Material (O-Rings)
FKM
Nominal Diameter (A)
20
Bore Diameter (phi mm)
15
Dimensions D (mm)
80
Nominal Diameter (B)
3/4
Dimension H (mm)
48
Dimensions L (mm)
68
Type
L-port
Shape
Screw type
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Mounting on a boiler
5
From Japan
On 2015-05-20 18:09:19
Can be used without problems
This review is about item#02231126.
As a hot water switching valve
5
From Japan
On 2014-04-22 07:32:28
It is a commodity that combines inexpensive and basic quality.
This review is about item#02231117.
Cock for opening and closing agricultural chemicals
5
From Japan
On 2013-02-04 22:51:54
It is in use without any problem.
This review is about item#02231144.
With replacement for switching from a solar water heater,
5
From Japan
On 2012-08-27 14:23:32
I replaced it due to an existing failure. The point of failure was water leakage from the cock lever spindle part, I would like to know how long it is a useful life.
This review is about item#02231126.
Air conditioning piping relationship
5
From Japan
On 2012-08-16 19:01:15
Very good
This review is about item#02231126.
Used for changing the piping route of a bathing vehicle
5
From Japan
On 2012-04-25 22:21:44
Purchased because it is cheap. I do not know the durability yet.
This review is about item#02231135.
Well drilling work
5
From Japan
On 2012-04-11 13:44:38
I am very satisfied.
This review is about item#02231162.
Air valve
5
From Japan
On 2012-04-05 14:00:50
No problem
This review is about item#02231117.
Branch bifurcation of agricultural irrigation water.
5
From Japan
On 2012-03-13 21:36:58
It is easy to use because it is exactly a length that is gentle (lever) also firmly and not too long for length. Durability is also sufficient and most manufacturers purchase valves.
This review is about item#02231135.