Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Check Valves Eco, Full Bore, Z-Series
  • 600 Type Check Valves Eco, Full Bore, Z-Series
  • 600 Type Check Valves Eco, Full Bore, Z-Series

600 Type Check Valves Eco, Full Bore, Z-Series Z

by KITZ
4.88 (8)
Item.#
02231205
Mfr.#
Z
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Caliber Type
Full bore
Dimensions D (mm)
80
Dimension H (mm)
40
Shape
Threaded
Type
Brass
TRUSCO Part Number
163-6448
Bore Diameter (phi mm)
15
Material (body)
C3771BE
Material (O-Rings)
FKM
Material (ball)
C3771BE+NI-CR plating
Nominal Diameter (B)
1/2
Dimensions L (mm)
65
Material (handle)
SUS430
Material (stem)
C3604BD+NI plating
Nominal Diameter (A)
15
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (below 150 degree c water, oil, gas)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Valve on the discharge side of light oil home tank
5
From Japan
On 2017-05-17 19:31:54
It was a globe valve since I bought it, I bought a refueling gun, but when I exchanged for this product with a small amount of spit, it began to come out.
This review is about item#2231205.
Mixer car repair
5
From Japan
On 2017-02-27 10:25:56
Repair of water tank. It was earlier than asking me to get it from a nearby equipment store because I could not find it at home center.
This review is about item#2231196.
Replacement due to valve deterioration
5
From Japan
On 2016-12-22 11:03:33
Since it is not in the home center and there are few specialty shops, it is saved.
This review is about item#2231223.
Maintenance of ceramic machinery
5
From Japan
On 2016-04-04 22:55:19
It is still a top-notch manufacturer item, it moves very well and it is very helpful.
This review is about item#02231223.
Valve of water tank
5
From Japan
On 2016-02-01 20:55:33
Since this size is not sold to home centers etc., I was at a loss as to where to buy. As expected there is something monotalou. Quality is no problem
This review is about item#02231241.
Used for boat fuel tank
4
From Japan
On 2013-07-28 20:52:23
In the neighborhood there is no stock of 3/8 size, purchase here considering delivery time and time to store. There is no problem in terms of quality. I am satisfied.
This review is about item#02231196.
Stop water supply
5
From Japan
On 2013-05-01 19:30:17
I think most people who buy this is a finished product with no room for improvement even as professional or professional barefoot goods. Prices are cheaper than Cho's home center.
This review is about item#02231257.
Waterwork construction in the greenhouse
5
From Japan
On 2010-10-13 11:56:37
I usually buy it at a neighborhood shop, but the price is reasonable, I like it because it sends it with postage included.
This review is about item#02231257.