Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Check Valves Eco, Full Bore, Z-Series
  • 600 Type Check Valves Eco, Full Bore, Z-Series
  • 600 Type Check Valves Eco, Full Bore, Z-Series

600 Type Check Valves Eco, Full Bore, Z-Series Z

by KITZ
4.88 (8)
Item.#
02231232
Mfr.#
Z
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Caliber Type
Full bore
Dimensions D (mm)
110
Dimension H (mm)
55
Shape
Screw type
Type
Brass
TRUSCO Part Number
163-6472
Bore Diameter (phi mm)
32
Material (body)
C3771BE
Material (O-Rings)
FKM
Material (ball)
C3771BE+Ni-Cr plating
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
86
Material (handle)
SUS430
Material (stem)
C3604BD+Ni plating
Nominal Diameter (A)
32
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (water, oil, gas below 150 degree C)