Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Check Valves Eco, Standard Bore, Zh Series
  • 600 Type Check Valves Eco, Standard Bore, Zh Series
  • 600 Type Check Valves Eco, Standard Bore, Zh Series

600 Type Check Valves Eco, Standard Bore, Zh Series ZH

by KITZ
4.50 (8)
Item.#
02231302
Mfr.#
ZH
Package Qty.
1PC
Ship pack of
1
18.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Caliber Type
Standard bore
Nominal Diameter (B)
1/2
Material (body cap)
C3771BE
Material (body)
C3771BE
Material (handle)
SUS430
Material (stem)
C3604BD
Bore Diameter (phi mm)
10
Dimensions D (mm)
70
Material (O-Rings)
FKM
System
Floating
Dimension H (mm)
37
Dimensions L (mm)
51
Shape
Screw type
TRUSCO Part Number
163-6545
Nominal Diameter (A)
15
Material (ball)
C3771BE+Ni-Cr plating
Maximum Pressure (MPa)
4.12 (Room-temperature water, oil, gas), 0.98 (water, oil, gas below 150 degree C)
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Test pipe assembly
5
From Japan
On 2016-10-30 18:10:13
And much to become come 32A, think hard to that available to dash to home improvement. It is convenient because it is he is easily accessible. Things could use without problems for applications.
This review is about item#2231336.
Installation of water supply valve
5
From Japan
On 2015-11-06 18:44:12
Opening and closing is also very good in the smooth operation feeling.
This review is about item#02231302.
Drain outlet of the caldron
5
From Japan
On 2015-11-02 06:31:23
Kitts (KITZ) 600-inch brass ball valve "eco-ball, firm, it did very good goods have to.
This review is about item#02231345.
Practical use
3
From Japan
On 2015-10-09 16:03:40
Goods would be general rather than better or worse. Where inexpensive and abundance of assortment, bought always Monotarou's.
This review is about item#02231336.
Field 灌用 main plug
5
From Japan
On 2015-04-10 15:08:04
Because the non-defective product manufacturers can be used without problems. It can be used with confidence because seen everywhere as irrigation valve of high pressure.
This review is about item#02231354.
Opening and closing of the sprinkler
3
From Japan
On 2014-07-18 21:01:58
Smooth water, was carried out stopping water.
This review is about item#02231327.
Portable water heater uses the built-in valve of "anywhere ... Yutchi"
5
From Japan
On 2013-04-03 19:30:32
Price is also cheap satisfaction. It was like best is where there is a fit and easy lever grip. I tried a lot, but enough that this only would not, I like the lever.
This review is about item#02231302.
Air piping
5
From Japan
On 2009-02-11 20:37:16
Price is cheaper than HC, type also helped us rich and very.
This review is about item#02231311.