Buy more than* S$200* and get FREE SHIPPING

  • 600 Type Check Valves Eco, Standard Bore, Zh Series
  • 600 Type Check Valves Eco, Standard Bore, Zh Series
  • 600 Type Check Valves Eco, Standard Bore, Zh Series

600 Type Check Valves Eco, Standard Bore, Zh Series ZH

by KITZ
4.60 (10)
Item.#
02231363
Mfr.#
ZH
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (ball sheets)
PTFE
Caliber Type
Standard bore
Dimensions L (mm)
118
Shape
Screwed type
Material (stem)
C3604BD
Bore Diameter (phi mm)
50
Dimensions D (mm)
150
Dimension H (mm)
72
Maximum Pressure (MPa)
(Room temperature water, oil, gas), 0.98 4.12 (water of less than 150deg C, oil, gas)
Material (O-Rings)
FKM
System
Floating
Material (body)
C3771BE
Material (handle)
SUS430
Nominal Diameter (A)
65
Material (ball)
C3771BE + Ni-Cr plating
Nominal Diameter (B)
2.5
Material (body cap)
C3771BE
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Irrigation-like valve
5
From Japan
On 2018-04-10 18:46:31
Although I am using 40 mm, I used it for about 20 years as a manufacturer product and I used it for the past 20 years. Lever is made of stainless steel and it is hard to rust. The nut is made of plating.
This review is about item#2231345.
Umehata irrigation
5
From Japan
On 2017-08-18 00:11:23
After all the Kitts lever turns lightly and is easy to use. I also use the monotail brand, but power is required to turn the lever big.
This review is about item#02231345.
Test piping assembly
5
From Japan
On 2016-10-30 18:10:13
When it comes to about 32 A, I think it is difficult to get it by dashing it to a home center. It's convenient as it easily arrives. Things could be used without problem for the application.
This review is about item#2231336.
Installation of water valve
5
From Japan
On 2015-11-06 18:44:12
Opening and closing is also very good with a smooth operation feeling.
This review is about item#02231302.
Boiler drain
5
From Japan
On 2015-11-02 06:31:23
Kitts (KITZ) 600 type brass ball valve "Eco balls were firm, doing very good goods.
This review is about item#02231345.
Practical use
3
From Japan
On 2015-10-09 16:03:40
The goods are good and bad, not common. I always purchase Monotaro at a rich variety of items and cheap places.
This review is about item#02231336.
Primary plug for field irrigation
5
From Japan
On 2015-04-10 15:08:04
Since it is a good product manufacturer, it can be used without problems. It can be used with confidence as it looks anywhere as a high pressure irrigation valve.
This review is about item#02231354.
Sprinkler opening and closing
3
From Japan
On 2014-07-18 21:01:58
It was able to smoothly feed water and stop water.
This review is about item#02231327.
It is used for a built-in valve of a portable water heater "Anywhere hot water"
5
From Japan
On 2013-04-03 19:30:32
The price is also cheap and satisfying.The place I like the most is the place where the lever is easy to grip and there is a fit.I have tried variously but I like the lever as much as it will be only this.
This review is about item#02231302.
Air piping
5
From Japan
On 2009-02-11 20:37:16
Price is cheaper than HC, variety is kind and it is saved very much.
This review is about item#02231311.