Buy more than* S$200* and get FREE SHIPPING

  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series

10 K Series Ucl Globe Valve B Series UCL

by KITZ
5.00 (1)
Item.#
02231451
Mfr.#
UCL
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (bonnet)
SCS13A
Material (packing nut)
SCS13A
Material (disk)
SUS304
Material (ground)
SUS304
Nominal Diameter (A)
50
Nominal Diameter (B)
2
2014 TRUSCO Published Page
2-2034
Material (handwheel)
ADC
Maximum Allowable Pressure (MPa)
Static running water of 120 deg C following: steam 1.37180 deg C or less, air, non-flammable gas, oil: 0.98
Material (body)
SCS13A
Material (nameplate)
A1050P
Material (gland packing)
PTFE
Dimension H (Fully open) (mm)
153
Dimensions D (mm)
100
Dimensions L (mm)
100
TRUSCO Part Number
163-7193
Material (stem)
SUS304 + hard Cr plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop the machine water
5
From Japan
On 2014-04-28 09:10:32
I bought it before, but it is better to last longer than brass.
This review is about item#08633082.