Buy more than* S$200* and get FREE SHIPPING

  • Gate Valve, 10K, UELSeries
  • Gate Valve, 10K, UELSeries
  • Gate Valve, 10K, UELSeries

Gate Valve, 10K, UELSeries UEL

by KITZ
5.00 (2)
Item.#
02231634
Mfr.#
UEL
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (bonnet)
SCS13A
Material (packing nut)
SCS13A
Material (snap ring)
SUS316
Material (disk)
SCS13A
Material (ground)
SUS304
Material (handwheel)
ADC
Dimensions D (mm)
80
Dimension H (mm)
123
TRUSCO Part Number
163-7371
Material (body)
SCS13A
Material (nameplate)
A1050P
Material (stem)
SUS304
Material (gland packing)
PTFE impregnated asbestos
2014 TRUSCO Published Page
2-2036
Nominal Diameter (A)
32
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
74
Maximum Allowable Pressure (MPa)
1.0 (clear stream water of 120 deg C or less) 1.4 (steam of 180 deg C or less, air, non-flammable gas, such as oil (lubricating oil and hydraulic oil))
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Control of water supply
5
From Japan
On 2014-08-28 20:36:57
good
This review is about item#02231616.
Open / close valve for water supply
5
From Japan
On 2013-11-18 09:16:24
Since it is a maker item, you can choose with confidence. Easy to design because it is accurate in terms of dimensional accuracy, and workability is also good because there is no screw biting during installation.
This review is about item#02231643.