Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Swing Check Valves 10 K, Uo Series,
  • Stainless Steel Swing Check Valves 10 K, Uo Series,
  • Stainless Steel Swing Check Valves 10 K, Uo Series,

Stainless Steel Swing Check Valves 10 K, Uo Series, UO

by KITZ
5.00 (1)
Item.#
02231801
Mfr.#
UO
Package Qty.
1PC
Ship pack of
1
84.36 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Material (plug)
SUS304
Material (disk)
SCS13A
Nominal Diameter (A)
15
Dimension H (mm)
45
Shape
Swing chucky
TRUSCO Part Number
163-7541
Material (gasket for plug)
Asbestos sheet gasket
Material (hinge pin)
SUS304
Materials (cap)
SCS13A/SUS304
Nominal Diameter (B)
1/2
Dimensions L (mm)
65
Type
Stainless steel
Maximum Allowable Pressure (MPa)
1.4 (steady water flow below 120 deg C), 1.1 (steam, air, non-combustible gas, oil below 150 deg C), 1.0 (steam, air, non-combustible gas, oil below 180 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Backflow prevention of well water
5
From Japan
On 2016-04-18 18:51:27
Although not yet installed it is necessary to exchange because unusable in six or seven years that's made of bronze. This time would have gone even my 65-year-old by the time the break because it is stainless steel.
This review is about item#02231817.