Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Swing Check Valves 10 K, Uo Series,
  • Stainless Steel Swing Check Valves 10 K, Uo Series,
  • Stainless Steel Swing Check Valves 10 K, Uo Series,

Stainless Steel Swing Check Valves 10 K, Uo Series, UO

by KITZ
4.67 (3)
Item.#
02231853
Mfr.#
UO
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material (body)
SCS13A
Material (plug)
SUS304
Material (disk)
SCS13A
Nominal Diameter (B)
2
Dimensions L (mm)
140
2014 TRUSCO Published Page
2-2047
Maximum Allowable Pressure (MPa)
(Static running water of 120 deg C or less) 1.4, 1.1 (steam of 150 deg C or less, air, non-flammable gas, oil), 1.0 (steam of 180 deg C or less, air, non-flammable gas, oil)
Material (gasket for plug)
Asbestos sheet gasket
Material (hinge pin)
SUS304
Materials (cap)
SCS13A/SUS304
Dimension H (mm)
81
TRUSCO Part Number
163-7592
Nominal Diameter (A)
50
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I am using it for tank piping
4
From Japan
On 2017-09-20 14:33:15
Although I used brass so far in the tank piping, I have exchanged for stainless steel this time on many fountain quality problems, but I do not know because the date and time has not passed so much yet, but it is passing through the chuck body I hope that the distance between the stick and the valve will be long as stainless steel and wide as unlike brass.
This review is about item#2231844.
Used for air piping
5
From Japan
On 2017-05-20 16:37:03
Although it is not particularly, it is very easy to clean the check valve.
This review is about item#2231826.
Preventing backflow of well water
5
From Japan
On 2016-04-18 18:51:27
Although it has not been installed yet, but it is made of bronze, it will be useless in 6 to 7 years, so it will need to be replaced. Since it is stainless steel this time, 65 years old myself will be gone when it gets broken.
This review is about item#02231817.