Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers

Stainless Steel Y-Shaped 20 K, Uy Series, Strainers UY

by KITZ
Item.#
02231966
Mfr.#
UY
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate.
Material (screen)
SUS304
Materials (cap)
SCS13A/SUS304
Nominal Diameter (B)
2014/03/04
Dimensions L (mm)
100
Nominal Diameter (A)
20
Dimension l (mm)
48
Maximum Allowable Pressure (MPa)
(Pulsating water, steam, gas, air, oil of less than 180deg C) 1.96
Material (body)
SCS13A
Material (cover bolts/nuts)
SUS304
Dimensions D (mm)
23
Dimension H (mm)
65
Material (gasket)
Charge 嗔材 PTFE with
Dimensions H1 (mm)
90
Mesh (Strainer)
40 mesh stainless steel wire network, which is reinforced with 304 stainless steel plate