Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers

Stainless Steel Y-Shaped 20 K, Uy Series, Strainers UY

by KITZ
Item.#
02231984
Mfr.#
UY
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Caution
Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate.
Material (screen)
SUS304
Materials (cap)
SCS13A/SUS304
Nominal Diameter (B)
1 1/4
Dimensions L (mm)
135
Material (gasket)
PTFE with filler
Dimensions H1 (mm)
128
Mesh (Strainer)
40-mesh stainless steel wire network reinforced with 304 stainless plates
Material (body)
SCS13A
Material (cover bolts/nuts)
SUS304
Dimensions D (mm)
39
Dimension H (mm)
90
TRUSCO Part Number
163-7517
Nominal Diameter (A)
32
Dimension l (mm)
69
Maximum Allowable Pressure (MPa)
1.96 (pulsating flow water, steam, gas, air, and oil of 180 deg C or less)