Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers

Stainless Steel Y-Shaped 20 K, Uy Series, Strainers UY

by KITZ
Item.#
02231993
Mfr.#
UY
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Caution
Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate.
Material (screen)
SUS304
Materials (cap)
SCS13A/SUS304
Dimension l (mm)
75
Nominal Diameter (B)
1 1/2
Dimensions L (mm)
150
TRUSCO Part Number
163-7525
Nominal Diameter (A)
40
Maximum Allowable Pressure (MPa)
(Pulsating water, steam, gas, air, oil of 180 deg C or less) 1.96
Material (body)
SCS13A
Material (cover bolts/nuts)
SUS304
Dimensions H1 (mm)
140
Dimensions D (mm)
46
Dimension H (mm)
100
2014 TRUSCO Published Page
2-2046
Material (gasket)
Filler filled PTFE
Mesh (Strainer)
40 mesh stainless steel wire network that has been reinforced with 304 stainless steel plate