Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers
  • Stainless Steel Y-Shaped 20 K, Uy Series, Strainers

Stainless Steel Y-Shaped 20 K, Uy Series, Strainers UY

by KITZ
Item.#
02232002
Mfr.#
UY
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Caution
Screen is the stainless-copper-wire net of 40 meshes reinforced with the punched plate.
Material (screen)
SUS304
Materials (cap)
SCS13A/SUS304
Nominal Diameter (A)
50
Dimension l (mm)
90
Nominal Diameter (B)
2
Dimensions L (mm)
180
TRUSCO Part Number
163-7533
Mesh (Strainer)
40 mesh stainless steel wire network that has been reinforced with 304 stainless steel plate
Material (body)
SCS13A
Material (cover bolts/nuts)
SUS304
Material (gasket)
Filler filled PTFE
Dimensions H1 (mm)
165
Dimensions D (mm)
58
Dimension H (mm)
115
2014 TRUSCO Published Page
2-2046
Maximum Allowable Pressure (MPa)
(Pulsating water, steam, gas, air, oil of 180 deg C or less) 1.96