Buy more than* S$200* and get FREE SHIPPING

  • 10K Ductile Iron, Globe Valves, 10SD Series
  • 10K Ductile Iron, Globe Valves, 10SD Series
  • 10K Ductile Iron, Globe Valves, 10SD Series

10K Ductile Iron, Globe Valves, 10SD Series 10SD

by KITZ
Item.#
02232036
Mfr.#
10SD
Package Qty.
1PC
Ship pack of
1
34.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (body)
FCD-S
Material (stem)
SUS420J2
Dimensions L (mm)
65
2014 TRUSCO Published Page
2-2032
Dimension H (Fully open) (mm)
122
Dimensions D (mm)
60
Maximum Allowable Pressure (MPa)
(Static running water of -10 deg C to + 120 deg C) ​​1.37, (steam, air, gas, oil and water pulsation of -10 deg C to + 180 deg C) 0.98
Material (bonnet)
FCD-S
Material (handle)
FCD450-10
Material (gasket)
C110P-O
TRUSCO Part Number
163-7932
Material (disk)
Fiberglass entry PTFE
Nominal Diameter (A)
15
Nominal Diameter (B)
1/2