Buy more than* S$200* and get FREE SHIPPING

  • 10K Ductile Iron, Globe Valves, 10SD Series
  • 10K Ductile Iron, Globe Valves, 10SD Series
  • 10K Ductile Iron, Globe Valves, 10SD Series

10K Ductile Iron, Globe Valves, 10SD Series 10SD

by KITZ
Item.#
02232054
Mfr.#
10SD
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (body)
FCD-S
Material (stem)
SUS420J2
Nominal Diameter (A)
25
Nominal Diameter (B)
1
Shape
Screwed type
Material (disk)
PTFE glass fiber input
Maximum Allowable Pressure (MPa)
(Static - running water of +120 deg C-10deg C), 0.98 1.37 (-10deg C - steam, air, gas, oil and water pulsation of +180 deg C)
Material (bonnet)
FCD-S
Material (handle)
FCD450-10
Material (gasket)
C110P-O
Dimensions D (mm)
80
Dimensions L (mm)
90
Type
Ductile
Dimension H (Fully open) (mm)
149