Buy more than* S$200* and get FREE SHIPPING

  • Globe Valve, Jis10K Compliant Product10Sj Series
  • Globe Valve, Jis10K Compliant Product10Sj Series
  • Globe Valve, Jis10K Compliant Product10Sj Series

Globe Valve, Jis10K Compliant Product10Sj Series 10SJ

by KITZ
3.00 (1)
Item.#
02232133
Mfr.#
10SJ
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (packing)
Non-asbestos
Material (body)
FCD-S
Material (disk)
SUS403
Material (handle)
FCD450-10
Nominal Diameter (A)
32
Nominal Diameter (B)
1 1/4
2014 TRUSCO Published Page
2-2032
Maximum Allowable Pressure (MPa)
(Steam, air, gas, oil and water pulsation of -10 to 220 deg C) ​​0.98 (static running water of -10 to 120 deg C) ​​1.37
Material (bonnet)
FCD-S
Material (stem)
SUS420J2
TRUSCO Part Number
163-7754
Dimension H (Fully open) (mm)
160
Dimensions D (mm)
100
Dimensions L (mm)
105
Material (gasket)
Stainless steel foil input expanded graphite sheet
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When steam is used
3
From Japan
On 2016-05-29 17:14:51
I use it to open and close the steam valve, but a little steam leaks when closing.
This review is about item#02232115.