Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Globe Valve
  • Globe Valve
  • Globe Valve

Globe Valve 10SJBF

by KITZ
Item.#
02232212
Mfr.#
10SJBF
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Ductile
Dimension H (Fully open) (mm)
146
Nominal Diameter (B)
1
Dimensions L (mm)
110
Nominal Diameter (A)
25
Maximum Allowable Pressure (MPa)
1.37 (over 10 degC over + 120 degC of static running water), 0.98 (over 10 degC over + 220 degC of steam, air, gas, oil, pulsating water)
Dimensions D (mm)
90
TRUSCO Part Number
163-7801
2015 Trusco Published Pages
3 1205
2014 TRUSCO Published Page
2-2033
Shape
Flat face flange type
Material
[Valve box, lid] FCD over S, [stem] SUS420J2, [valve] SUS403