Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series

10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series 10FCT

by KITZ
Item.#
02233052
Mfr.#
10FCT
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Materials (ball sheets)
PTFE
Material (stem)
SUS403
Caliber Type
Full bore
Material (ball)
SCS13A/SUS304/SUS304TP
Nominal Diameter (A)
15
Nominal Diameter (B)
41276
Dimensions L (mm)
80
Maximum Pressure (MPa)
(Clear stream of water below 120deg C), (oil and water pulsation of 120deg C or less) 0.98, 0.69 (saturated vapor) 1.37
Material (body)
FC200
Material (handle)
FCD400-15
Material (gasket)
PTFE
Materials (cap)
FC200
Type
Cast iron
Dimensions D (mm)
130
Dimension H (mm)
102
Shape
Screwed type