Buy more than* S$200* and get FREE SHIPPING

  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series

10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series 10FCT

by KITZ
Item.#
02233086
Mfr.#
10FCT
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Materials (ball sheets)
PTFE
Material (stem)
SUS403
Caliber Type
Full bore
Material (ball)
SCS13A/SUS304/SUS304TP
Nominal Diameter (B)
1-1/4
Dimensions L (mm)
120
Maximum Pressure (MPa)
(Clear stream water of 120 deg C or less) 1.37, (oil and water pulsation of 120 deg C or less) 0.98, 0.69 (saturated steam)
Material (body)
FC200
Material (handle)
FCD400-15
Material (gasket)
PTFE
Materials (cap)
FC200
Dimensions D (mm)
160
Dimension H (mm)
130
Nominal Diameter (A)
32