Buy more than* S$200* and get FREE SHIPPING

  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series
  • 10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series

10K Cast Iron,Ball Valves, Full Bore,Screwed Ends,10FCT Series 10FCT

by KITZ
Item.#
02233095
Mfr.#
10FCT
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (packing)
PTFE
Materials (ball sheets)
PTFE
Material (stem)
SUS403
Caliber Type
Full bore
Material (ball)
SCS13A/SUS304/SUS304TP
Type
Cast iron
Dimensions D (mm)
230
Dimension H (mm)
115
Maximum Pressure (MPa)
(Clear stream water of 120 deg C or less) 1.37, (oil and water pulsation of 120 deg C or less) 0.98, 0.69 (saturated steam)
Material (body)
FC200
Material (handle)
FCD400-15
Material (gasket)
PTFE
Materials (cap)
FC200
Shape
Screwed type
Nominal Diameter (A)
40
Nominal Diameter (B)
36893
Dimensions L (mm)
120