Buy more than* S$200* and get FREE SHIPPING

  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting

Elbow Screw Pipe Fitting PL

by KITZ
Item.#
02233691
Mfr.#
PL
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Shape
Screwed type
TRUSCO Part Number
163-9200
Nominal Diameter (A)
10
Dimensions A (mm)
23
2014 TRUSCO Published Page
2-2065
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
26
Nominal Diameter (B)
3/8