Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting

Elbow Screw Pipe Fitting PL

by KITZ
Item.#
02233707
Mfr.#
PL
Package Qty.
1PC
Ship pack of
1
8.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Shape
Screwed type
2014 TRUSCO Published Page
2-2065
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
30
Nominal Diameter (B)
41641
Shape
Elbow (90degree)
TRUSCO Part Number
163-9234
Nominal Diameter (A)
15
Dimensions A (mm)
27