Buy more than* S$200* and get FREE SHIPPING

  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting

Elbow Screw Pipe Fitting PL

by KITZ
Item.#
02233716
Mfr.#
PL
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Shape
Screwed type
Shape
Elbow (90degree)
TRUSCO Part Number
163-9269
Nominal Diameter (A)
20
Dimensions A (mm)
32
Nominal Diameter (B)
41702
2014 TRUSCO Published Page
2-2065
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
36