Buy more than* S$200* and get FREE SHIPPING

  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting

Elbow Screw Pipe Fitting PL

by KITZ
Item.#
02233725
Mfr.#
PL
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Shape
Screwed type
Shape
Elbow (90 degree)
Nominal Diameter (A)
1
Dimensions A (mm)
38
Nominal Diameter (B)
1
Material (body)
SCS13A (SUS304 or equivalent)
Dimensions B (mm)
44