Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting
  • Elbow Screw Pipe Fitting

Elbow Screw Pipe Fitting PL

by KITZ
Item.#
02233752
Mfr.#
PL
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Shape
Screwed type
Dimensions A (mm)
57
2014 TRUSCO Published Page
2-2065
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
73
Nominal Diameter (B)
2
TRUSCO Part Number
163-9382
Nominal Diameter (A)
50