Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting

Tee Threaded Pipe Fitting PT

by KITZ
5.00 (1)
Item.#
02234032
Mfr.#
PT
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Nominal Diameter (B)
41641
Shape
Screwed type
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
30
2014 TRUSCO Published Page
2-2066
TRUSCO Part Number
163-9528
Nominal Diameter (A)
15
Dimensions A (mm)
27
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simple water supply construction
5
From Japan
On 2015-12-15 17:24:34
Can be used with confidence
This review is about item#02234032.