Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting

Tee Threaded Pipe Fitting PT

by KITZ
5.00 (1)
Item.#
02234057
Mfr.#
PT
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2066
TRUSCO Part Number
163-9544
Nominal Diameter (A)
25
Dimensions A (mm)
38
Shape
Screwed type
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
44
Nominal Diameter (B)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simple water supply construction
5
From Japan
On 2015-12-15 17:24:34
Can be used with confidence
This review is about item#02234032.