Buy more than* S$200* and get FREE SHIPPING

  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting
  • Tee Threaded Pipe Fitting

Tee Threaded Pipe Fitting PT

by KITZ
5.00 (1)
Item.#
02234075
Mfr.#
PT
Package Qty.
1PC
Ship pack of
1
39.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
48
2014 TRUSCO Published Page
2-2066
Material (body)
SCS13A (SUS304 equivalent)
Dimensions B (mm)
60
Nominal Diameter (B)
1.5
TRUSCO Part Number
163-9561
Nominal Diameter (A)
40
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Simple plumbing
5
From Japan
On 2015-12-15 17:24:34
It can be used with confidence
This review is about item#02234032.